missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ILC Dover Sentinel XT Breathing Tube
Choose from two different sizes. For use with the Sentinel XT blower and clear hoods.
Supplier: ILC Dover S31095
Description
- For use with Sentinel XT Blower and hoods
- Two different sizes -- 25 in. or 33 in.
Specifications
| Breathing Tube | |
| Sentinel XT Blower and Clear Hoods | |
| 5/Pk. | |
| 83.8 cm |
| Regular | |
| S-3109-5 | |
| 33 in. |