missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One SensoPlate™ 24 Well Flat Bottomed Microplate with Lid
Allows transmission measurements in 350nm range. Greiner Bio-One SensoPlate™ 24 Well Flat Bottomed Microplate with Lid is ideal for fluorescence correlation spectroscopy (FCS).
Supplier: Greiner Bio-One 662892
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic
- Optically clear borosilicate glass bottom with light path of 175±15μm, black polystyrene frame
Warranty
No
Specifications
| With Lid | |
| Microplate | |
| 24 | |
| Non-treated | |
| Flat Bottom (F-well) | |
| 12 | |
| 127.8 x 85.5 x 17.7 mm | |
| 85.48 mm |
| Black | |
| Polystyrene | |
| Sterile | |
| 3.3 mL | |
| Lid | |
| 1 | |
| 127.76 mm | |
| 19 mm |