missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Sensation™ N73 Nitrile Gloves

Catalog No. 19170832
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19170832 Large
19170810 X-Small
19170830 Small
19170812 Medium
19170814 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19170832 Supplier Ansell Supplier No. N733

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Powder free nitrile exam glove feature textured fingertips to provide a secure grip when working with small instruments.

  • Thin, nitrile glove clinically proven to reduce redness and itching associated with contact dermatitis
  • Extra-soft with advanced tactile sensitivity and comfort
  • Enhanced comfort
  • Textured fingers
  • Very low sulfur and aluminum content
  • FDA cleared
  • Ideal for applications including assembly of parts, sample taking and processing and standard patient exams

Specifications

Certifications/Compliance ISO9001 QMS, FDA21 CFR 177-2600, ASTM D6319
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.4 mil
Palm Thickness (Metric) 0.06 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model N733
Quantity 1000/Cs.
Series Sensation™ N73
Tensile Strength 29 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less