missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Semi-circular Lens 75 mm Base

Catalog No. S15960
Change view
Click to view available options
Product Type: Lens
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S15960 Product Type: Lens
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15960 Supplier United Scientific™ Supplier No. SCL075

Ideal for use with various optics demonstrations.

  • Acrylic semi-circular lens has a 75 mm base and is 15 mm thick.

Specifications

Material Acrylic
Product Type Lens
Shape Semi-circular