missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Semi-Circular Glass Block

Catalog No. S24389
Change view
Click to view available options
Diameter (Metric) Lens:
90 mm
100 mm
Width (Metric):
18 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Lens Width (Metric)
S24389 90 mm 18 mm
S24390 100 mm 18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24389 Supplier Eisco™ Supplier No. PH0570D

With polished faces.

  • Made from acrylic
  • Clear

Specifications

Product Type Semi-circular Block
Lens Material Glass
For Use With (Application) Light refraction and geometrical optics experiments
Diameter (English) Lens 3.5 in.
Diameter (Metric) Lens 90 mm
Width (Metric) 18 mm