missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self Sticking Vinyl Arrows, Single Direction
To identify pipe content flow. Brady Self Sticking Vinyl Arrows, Single Direction are made of vinyl designed to withstand indoor and outdoor environments.
Supplier: Brady™ 76503
Description
- Portable card-mounted
- Available in three different sizes and various colors to fit to various pipe diameters
- Meet ASME (ANSI) standards
Chemical Identifiers
| Arrow style: Single | |
| Die-cut | |
| Arrow Tape | |
| 0.004 in. |
| Acrylic, Permanent, Cold-temperature | |
| Pressure-sensitive Vinyl (B-946) | |
| Pipe and valve marking |
Specifications
| Arrow style: Single | |
| White, Green | |
| Pressure-sensitive Vinyl (B-946) | |
| Pipe and valve marking | |
| 17.7 x 5.71 cm (W x H) |
| Acrylic, Permanent, Cold-temperature | |
| Die-cut | |
| Arrow Tape | |
| 7 x 2.25 in. (W x H) | |
| 0.004 in. |