missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-Sticking Pipe Marker Labels: NATURAL GAS

Catalog No. 19112083
Change view
Click to view available options
Size (English):
12 x 2 in. (W x H)
8 x 1 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19112083 12 x 2 in. (W x H)
19112067 8 x 1 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19112083 Supplier Brady™ Supplier No. 73910

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.

  • Made of Plastic (B-736)
  • Markers withstand temperatures from -40°F to 212°F
  • Ideal for on-the-spot repair or replacement of damaged or missing markers

Specifications

Description Compatible surface types: Rough, Smooth, Textured
Adhesive Type Acrylic, Permanent
Color Black, Yellow
Format Roll
Material Plastic (B-736)
Product Type Pipe Marker
Sterility Non-sterile
Display Text NATURAL GAS
For Use With (Application) Pipe and Valve Marking
Size (English) 12 x 2 in. (W x H)
Size (Metric) 30.4 x 5.08 cm
Thickness (English) 0.0033 in.
Width (English) 12 in.
Show More Show Less