missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-Sticking Pipe Marker Labels: COLD WATER

Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.

$33.29

Specifications

Description Compatible Surface Types: Smooth
Adhesive Type Acrylic, Permanent
Color White, Green
Format Roll
Material Plastic (B-736)
View More Specs

Products 1
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19112253
View Documents Promotion Details
Brady™
20412
8 x 1 in. (W x H)
Each for $33.29
Only null left
 
Description

Description

  • Made of Plastic (B-736)
  • Markers withstand temperatures from -40°F to 212°F
  • Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications

Specifications

Compatible Surface Types: Smooth
White, Green
Plastic (B-736)
COLD WATER
0.0033 in.
Acrylic, Permanent
Roll
Pipe Marker
Pipe and Valve Marking
Videos
SDS
Documents

Documents