missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Self-Standing Transport Tubes

Catalog No. 02681537
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Volume (Metric) Working:
5 mL
10 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Volume (Metric) Working
02681537 Sterile 10 mL
02681534 Non-sterile 5 mL
02681535 Non-sterile 10 mL
02681536 Sterile 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02681537 Supplier Fisherbrand™ Supplier No. 6102SPLFH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Transport tubes and vials that are designed for the safe storage and transport of biological materials.

  • The transparent polypropylene (PP) vials allow unobstructed viewing of the sample.
  • The vials are shatter-proof and may be exposed to freezing temperatures.
  • They feature leak-resistant screw caps that can be removed or sealed in a single turn.

Specifications

Closure Color White
Diameter (Metric) Opening 15.7 mm
Diameter (Metric) Cap 20.6 mm
Color Natural
Diameter (Metric) Outer 15.5 mm
Material Polypropylene
Sterility Sterile
Disposable Single-use
Graduated Yes
Graduations Molded
Volume (Metric) Working 10 mL
Base Style Conical (Self-standing)
Closure Material Polyethylene
Closure Type Screw Cap
Quantity 500/Cs.
Closure Size 16 mm
Marking Spot Yes
Height (Metric) 94 mm
Product Type Transport Vial
Show More Show Less