missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Side Open Autoclave Bag with Steam Indicator
This Self-Sealing 1422A Tyvek™ Side Open Autoclave Bag with Steam Indicator is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system, and they open along the long edge.
Supplier: Keystone Cleanroom Products BGT2A3412SS
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Convenient side opening
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Chemical Identifiers
| Autoclavable | |
| Self-seal | |
| Single-use | |
| Pharmaceutical Equipment and Components | |
| Tyvek | |
| Yes | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag |
| COC | |
| White | |
| Steam Sterilization | |
| Steam Sterilization Indicator | |
| Non-sterile | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag |
Specifications
| Opens on 34 in. edge | |
| COC | |
| White | |
| Steam Sterilization | |
| Steam Sterilization Indicator | |
| Non-sterile | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| 34 in. | |
| Autoclave Bag | |
| 375 oz. | |
| 30.5 cm | |
| Autoclave Bag |
| Autoclavable | |
| Self-seal | |
| Single-use | |
| Pharmaceutical Equipment and Components | |
| Tyvek | |
| Yes | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| 12 in. | |
| Autoclave Bag | |
| Autoclave Bag | |
| 11.1 L | |
| 86.4 cm |