missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 33 to 38 in. wide
The Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 33 to 38 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
$4,099.18 - $8,070.27
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | COC |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
|
19990583
|
Keystone Cleanroom Products
BGT2A3434SS |
34 in. | 34 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19990584
|
Keystone Cleanroom Products
BGT2A3456SS |
56 in. | 34 in. |
Case of 125 Each for $4,782.39
|
|
||||
|
19990587
|
Keystone Cleanroom Products
BGT2A3636SS |
36 in. | 36 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19990588
|
Keystone Cleanroom Products
BGT2A3642SS |
42 in. | 36 in. |
Case of 125 Each for $4,099.18
|
|
||||
|
19990589
|
Keystone Cleanroom Products
BGT2A3646SS |
46 in. | 36 in. |
Case of 125 Each for $4,241.51
|
|
||||
|
19990590
|
Keystone Cleanroom Products
BGT2A3648SS |
48 in. | 36 in. |
Case of 125 Each for $4,469.25
|
|
||||
|
19990591
|
Keystone Cleanroom Products
BGT2A3660SS |
60 in. | 36 in. |
Case of 125 Each for $4,753.92
|
|
||||
|
19990592
|
Keystone Cleanroom Products
BGT2A3664SS |
64 in. | 36 in. |
Case of 125 Each for $4,782.39
|
|
||||
|
19990593
|
Keystone Cleanroom Products
BGT2A3672SS |
72 in. | 36 in. |
Case of 125 Each for $5,309.01
|
|
||||
|
19990594
|
Keystone Cleanroom Products
BGT2A3838SS |
38 in. | 38 in. |
Case of 125 Each for $4,241.51
|
|
||||
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Specifications
| Autoclavable | |
| Self-seal | |
| Single-use | |
| Autoclave Bag | |
| Tyvek | |
| Yes | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag |
| COC | |
| White | |
| Steam Sterilization | |
| Steam Sterilization Indicator | |
| Non-sterile | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag | |
| Autoclave Bag |