missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 40 in. or wider

Catalog No. p-7010006
Change view
Click to view available options
Length (English):
43 in.
46 in.
48 in.
64 in.
72 in.
Width (English):
40 in.
42 in.
43 in.
48 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19990687 48 in. 40 in.
19990688 72 in. 40 in.
19990690 46 in. 42 in.
19990691 43 in. 43 in.
19990693 48 in. 48 in.
19990694 64 in. 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19990687 Supplier Keystone Cleanroom Products Supplier No. COVMGTVKUB40X48SS
Only null left

The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 40 in. or wider is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

  • Designed for steam sterilization
  • Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance included with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance
Closure Type Self-seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Includes Steam Sterilization Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (English) Up to 250°F
Temperature Range (Metric) Up to 125°C
Thickness (English) 8 mil
Length (English) 48 in.
Width (English) 40 in.
Product Type Autoclave Bag
Capacity (Metric) 52.2 L
Length (Metric) 121.9 cm
Width (Metric) 101.6 cm
Show More Show Less