missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Self-Opening Scissors

Catalog No. 17467495
Change view
Click to view available options
Length (Metric):
8.89 cm
9.5 cm
11.4 cm
Blade Style:
Curved
Straight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
17467495 8.89 cm Curved
17467491 9.5 cm Straight
17467492 8.89 cm Straight
17456004 11.4 cm Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17467495 Supplier Excelta™ Supplier No. 349B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With simple squeeze action for precision cutting applications

  • Self-opening and closing system for cutting very thin soft wires
  • With stainless steel blade hardened to Rockwell hardness of C-50
  • Cut length: 0.63 in. (1.6cm) or 0.375 in. (9.5cm)
  • Blade length: 0.5 in. (1.3m)

Specifications

Blade Style Curved
Length (English) 3.5 in.
Length (Metric) 8.89 cm
Material Stainless Steel
Description Hardened to Rockwell C-50
For Use With (Application) Wire cutting