missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl Wrap Around Labels
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady™ portable label printer.
Supplier: Brady™ M5C1500427
Description
- Designed for tightly-curved surfaces such as wires and cables
- Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
- Made with a permanent acrylic adhesive that works great on smooth, rough, powder-coated and irregular surfaces
- Made with a clear, non-printable overlaminate for increased protection
Specifications
| UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sells both UL Recognised B-427 labels and non-approved labels depending on customer requirements. Compliant with Directive 2011/65/EU and 2015/863 | |
| White, Transparent | |
| Continuous | |
| Label | |
| Data and telecommunications labelling;Electrical labelling;General identification;Wire and cable labelling | |
| 1 | |
| -70°C to 70°C | |
| 0.102 mm | |
| 38.10 mm (W) x 7.62 m (L) | |
| 7.62 m | |
| 38.10 mm | |
| M5C-1500-427 |
| Permanent Acrylic | |
| Matte | |
| Vinyl | |
| Non-sterile | |
| BMP51;BMP53;M511;M510 | |
| -94°F to 158°F | |
| 0.004 in | |
| 10 AWG - 4 AWG | |
| 25 ft. | |
| 1.5 in | |
| 12.70 mm |