missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Laboratory Labels for M6/M7 Printers
Ideal for lab applications, these ultra-thin, self-laminating labels protect text on vials, tubes, straws and slides. Use in liquid nitrogen and autoclave applications.
Supplier: Brady™ M676461
Description
- Performs well in liquid nitrogen and autoclave environments; temperature ranges from -196°C to 130°C (-320°F to 266°F)
- Resists exposure to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% clorox solution
- White printable zone on clear polyester with black printing
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-461 polyester material
Chemical Identifiers
| Autoclavable | |
| None | |
| Polyester | |
| Non-sterile | |
| No | |
| -321°F to +230°F | |
| 0.0019 in. |
| Permanent Acrylic | |
| Matte | |
| Thermal Transfer | |
| Component and Equipment Labeling, General Identification, Laboratory Labeling | |
| Rectangle | |
| -196°C to +110°C | |
| 0.048 mm |
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| Clear, White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Component and Equipment Labeling, General Identification, Laboratory Labeling | |
| No | |
| Rectangle | |
| -196°C to +110°C | |
| 0.048 mm | |
| 0.6 in. | |
| 41.28 mm | |
| 25.4 mm | |
| 15.24 mm | |
| M6-76-461 |
| ASTM D 1000 | |
| None | |
| Matte | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 250 Labels | |
| -321°F to +230°F | |
| 0.0019 in. | |
| 0.6 x 1.625 in. | |
| 1.625 in. | |
| 1 in. | |
| 0.6 in. | |
| 15.24 mm |