missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Cryogenic Polyester Laboratory Labels for M6/M7 Printers

Catalog No. 17011864
Change view
Click to view available options
Color:
Clear, White
Dimensions (L x W):
0.187 x 1.5 in.
0.375 x 1.8 in.
0.6 x 1.625 in.
2.625 x 0.6 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Format:
Die-cut
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) For Use With (Equipment) Format
17011864 Clear, White 0.375 x 1.8 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17011541 Clear, White 0.187 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17011872 Clear, White 0.6 x 1.625 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17011881 Clear, White 2.625 x 0.6 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17011864 Supplier Brady™ Supplier No. M673461
Only null left

Ideal for lab applications, these ultra-thin, self-laminating labels protect text on vials, tubes, straws and slides. Use in liquid nitrogen and autoclave applications.

  • Performs well in liquid nitrogen and autoclave environments; temperature ranges from -196°C to 130°C (-320°F to 266°F)
  • Resists exposure to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% clorox solution
  • White printable zone on clear polyester with black printing
  • RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-461 polyester material

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, General Identification, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Dimensions (L x W) 0.375 x 1.8 in.
Length (English) 0.375 in.
Width (English) 1.8 in.
Width (Metric) 45.72 mm
Width (English) Printable Area 0.75 in.
Width (Metric) Printable Area 19.05 mm
Height (English) Printable Area 0.375 in.
Height (Metric) 9.53 mm
Height (Metric) Printable Area 9.53 mm
Alternate Part Number M6-73-461
Show More Show Less