missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Labels
Securely label lab tubes and vials for cryogenic storage with this self-laminating, ultra-thin polyester label material (B-461). Print almost anywhere with a compact Brady™ portable label printer.
Supplier: Brady™ M4C500461
Description
- Ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws and slides
- Able to withstand extreme temperatures from -196°C to 130°C (-320°F to 266°F), immersion in liquid nitrogen and autoclave use
- Resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution
- Made with a clear overlaminate that protects the print and maintains content visibility
Chemical Identifiers
| Autoclavable | |
| Matte | |
| Thermal Transfer | |
| Non-sterile |
| Permanent Acrylic | |
| Polyester | |
| Label | |
| -321°F to +230°F |
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| Matte | |
| Polyester | |
| Label | |
| Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Laboratory labelling | |
| -196°C | |
| 1 | |
| -321°F to +230°F | |
| 0.0019 in | |
| 12.70 mm (W) x 7.62 m (L) | |
| 7.62 m | |
| 12.70 mm |
| 2011/65/EU, 2015/863 | |
| White | |
| Continuous | |
| Thermal Transfer | |
| Non-sterile | |
| BMP41;BMP51;BMP53;M511;M410;M510 | |
| 1 Roll(s) / Box | |
| 12.70 mm (W) x 7.62 m (L) | |
| -196°C to +110°C | |
| 0.048 mm | |
| 25 ft. | |
| 0.5 in | |
| M4C-500-461 |