missing translation for 'onlineSavingsMsg'
Learn More

Selecto™ Alumina

Catalog No. 05719835
Encompass
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
05719835 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05719835 Supplier Selecto™ Supplier No. 186544

Super I Activity and Standard I Activity

  • Super I Activity Alumina exhibits twice the capacity of Standard I Activity Alumina in nonpolar environments
  • Particle size, 60 to 200μm/70 to 290 mesh; surface area, 200m2/g
  • Water soluble matter, <0.1%
  • Alumina A (acid), pH 4.5
  • Alumina B (base), pH 10.0
  • Alumina N (neutral), pH 7.5

Specifications

Particle Size 60 to 200 μm
pH 10
Quantity 500 g
Material Alumina B