missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Select Leather Palm Gloves - Gauntlet Cuff

Catalog No. p-9458003
Change view
Click to view available options
Size:
Large
X-Large
Catalog No. Size
19013471 Large
19013472 X-Large
2 options

Catalog No. 19013471

Supplier: Fisherbrand™ 76GRL

Only null left

Constructed from select-grade shoulder split cowhide leather.

  • Gloves feature a 4 in. rubberized gauntlet cuff
  • Leather covers palm, index finger, and thumb
  • Gunn-cut construction provides longer life
  • Ideal for use in construction, metal work, general maintenance, warehousing, and other medium to light duty applications

Specifications

Cuff Material Rubberized
Color Gray, Pink
Grade Select
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Standard
Glove Cuff Color Green with Pink Stripes
Glove Cuff Style Gauntlet
Hem Color Brown
Liner Material Cotton
Length (English) 31 in.
Length (English) Cuff 4 in.
Length (Metric) 12.2 cm
Length (Metric) Cuff 10 cm
Show More Show Less