missing translation for 'onlineSavingsMsg'
Learn More

3M™ SecureFit™ Protective Eyewear 400 Series

Catalog No. 296367921
Change view
Click to view available options
Polycarbonate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
296367921 Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296367921 Supplier 3M™ Supplier No. 7100114936
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features soft adjustable nose pads, dual injected temples, and proprietary 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce. SF403AF-CA

  • Naturally adjusts the temples to individual head sizes for a customized fit to each person
  • This self-adjusting feature is made possible through 3M’s proprietary Pressure Diffusion Temple Technology, a new design with no moving parts and nothing to adjust
  • Designed to diffuse pressure over the ears, the glasses automatically adjust to the head of the wearer.
  • SecureFit offers a more comfortable and personal fit than old-fashion “one-size-fits-all” glasses
  • These glasses adapt to the wearer, rather than the other way around.
  • The snug fit also helps keep the glasses securely in place as the wearer looks up and down or side to side, eliminating the need for frequent repositioning of the glasses due to head movement.
  • Certified to CSA Z94.3.
  • This protective eyewear weighs less than one ounce for lightweight comfort.
  • Effective in both hot and cold weather.

Specifications

Lens Coating Anti-fog
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Product Type Safety Glasses
Frame Color Clear, Black
Lens Material Polycarbonate
Frame Material Plastic
UV Protection UV400