missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 600 Series Protective Eyewear
Description
- Features proprietary 3M Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Workers can feel confident wearing Scotchgard Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1.2015
- Clear polycarbonate lens absorbs 99.9% UVA & UVB
- 3M Catalog# SF601SGAF , 3M Catalog# SF601SGAF-FM , 3M Catalog# SF602SGAF
Compliance
Meets ANSI Z87.1-2015 standards.
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Clear |
| For Use With (Application) | Automotive, Construction, General Manufacturing, Metal Fabrication, Mining, Oil & Gas, Pharmaceutical, Primary Metals |
| Frame Color | Gray |
| Includes | — |
| Model | SF601SGAF |
| Temple Style | SecureFit™ |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Show More |