missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 400 Series Safety Glasses
Description
- Soft adjustable nosepiece reduces slippage
- Dual-material temples provide cushioned comfort plus enhanced style
- Pressure Diffusion Temple Technology diffuses pressure over ear
- Polycarbonate lenses absorb 99.9% of UVA and UVB
- Motion-inspired, contoured piping in bold, modern color palette for infusion of style
- Weighs less than 1 oz.
- 3M Catalog# SF401AF , 3M Catalog# SF402AF , 3M Catalog# SF410AS
Applications:
Construction, Manufacturing, Oil & Gas, Transportation.
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Tint | Gray |
| Frame Color | Black, Yellow |
| Model | SF402AF |
| Lens Material | Polycarbonate |