missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 3700 Series Protective Eyewear
Description
- The adjustable ratchet temples provides angle adjustment points on the temple to help create a secure and personalized fit
- Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
- Soft touch nosepiece to help provide all-day comfort
- Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- 3M Catalog# SF3701, SF3702, SF3703, SF3707
Specifications
Specifications
| Lens Coating | Anti-fog |
| Description | Regular Fit |
| Lens Tint | Gray |
| Product Type | Protective eyewear |
| For Use With (Application) | Automotive, Machining, Transportation, Sawing, Riveting |
| Frame Color | Clear |
| No. per Case | 10/Cs. |
| Model | SF3702SGAF-BLU |
| Size | Universal |
| Temple Style | 3M™ Pressure Diffusion Temple Technology |
| Show More |