missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 200 Series Anti-Fog Lens
Description
- Blue temples can be more visible if found in food preparation and processing areas
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fitBlue temples can be more visible if found in food preparation and processing areas
- Applied on both sides of the lens, 3M™ Scotchgard™ Anti-fog is a long-lasting coating that provides better fog and scratch resistance when compared to traditional anti-fog coatings
- Molded nose bridge temples can be more visible if found in food preparation and processing areas
- Blue lenses are helpful to reduce glare, eye stress and fatigue in yellow light environments, such as produced by sodium vapor bulbs
- 3M Catalog# SF201SGAF-BLU , 3M Catalog# SF204SGAF-BLU
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | ANSI Z87.1 |
| Lens Tint | Blue |
| Product Type | Protective Eyewear |
| For Use With (Application) | Food and Beverage Manufacturing |
| Frame Color | Blue |
| Model | SF204SGAF-BLU |
| Quantity | Case of 20 |
| No. per Pack | 20/Pk. |
| Temple Style | Pressure Diffusion Temple Technology |
| Show More |