missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Secure Click™ Half Facepiece Reusable Respirator with Speaking Diaphragm
This Half Facepiece Reusable Respirator comes with a speaking diaphragm which is designed to help provide easier communication while you work.
$632.63 - $632.63
Specifications
| Color | Black |
|---|---|
| Design Type | Half Facepiece |
| Disposable | Reusable |
| Material | Silicone, Nylon |
| Product Type | Respirator |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-100-814
|
3M™
HF802SD |
Medium |
Case of 10 Each for $632.63
|
|
|||||
Description
- Designed with smart and intuitive features
- Simple, comfortable and reliable
- Quick, easy, one-touch negative pressure push button seal check provides improved confidence in respirator fit
Specifications
| Black | |
| Reusable | |
| Respirator | |
| Yes |
| Half Facepiece | |
| Silicone, Nylon | |
| Yes | |
| 10 Respirators/Pk. |