missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Section-Drying Hotplate
Designed to dry paraffin tissue sections efficiently; a matte black heating surface coating provides optimal visual contrast for tissue sections.
$11019.19 - $11019.19
| Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
|
A84600031
|
Epredia™
A84600031 |
Slimline Hotplate |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Ultra-fast heating system
- Bright LED display
- Anti-microbial coating
- Mini Version: fixed heat setting of 75°C
- Slimline Version: adjustable slide support rails, variable temperature control, and memory function
Specifications
| 110 V, 50/60 Hz | |
| 110 V |