missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Secondary Vacuum Traps

Catalog No. 1026946C
Change view
Click to view available options
Capacity:
200 mL
900 mL
Diameter (Metric):
1.27 cm
1.9 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Diameter (Metric)
1026946C 200 mL 1.27 cm
1026946A 900 mL 1.9 cm
1026946B 900 mL 1.27 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1026946C Supplier Labconco™ Supplier No. 7538400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

To find a pump for use with this trap, see Pumps.

For any mechanically refrigerated freeze-dry system; ensure efficient processing of samples with low eutectic points

  • Trap will cool to approximately -75°C (-103°F) with dry ice and solvent in its removable well
  • Can be used as an inexpensive collector: connect a sample to incoming port, vacuum pump to outgoing port, and system is complete
  • Stainless-steel, with cover

Specifications

Capacity (English) 0.052 in.
Capacity (Metric) 200 mL
Diameter (English) 0.5 in.
Diameter (Metric) 1.27 cm
Capacity 200 mL
Material Stainless Steel
For Use With (Application) Prevent contaminants from migrating into the vacuum pump
For Use With (Equipment) Refrigerated freeze-dry system
Height (English) 7.8 in.
Height (Metric) 19.81 cm
Includes 0.5 in. o.d. inlet/outlet connection
Temperature Range (English) −103°F
Temperature Range (Metric) −75°C
Volume (English) Well 0.507 gal.
Volume (Metric) Well 1920 mL
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Show More Show Less