missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ SeBaCam Digital Microscope Cameras with SeBaView Software
SeBaCam™ microscopy cameras are designed for applications ranging from life science research to clinical. Models are available for documentation and image analysis for brightfield and fluorescence imaging. The included SebaView software is user-friendly and includes many advanced features.
Supplier: Laxco™ SEBACAM5C
Includes: Camera, SeBaView Software, USB Cable,
Description
SeBaCam5/10/14c
- CMOS sensor
- 5.1mp, 10mp, 14mp options
- USB3.0 interface (USB2.0 compatible)
- Excellent color reproduction
- High speed
- High resolution
SeBaCam1.4m/c
- Color and monochrome options
- CCD sensor
- 1.4mp
- 6.45 μm pixel size
- USB3.0 interface (USB2.0 compatible)
- Peltier cooled
- Great for fluorescence and low light applications
SeBaView Software
- User-friendly interface
- View, capture and analyze images
- Measurement, segmentation, and counting tools
- Extended depth of focus imaging
- Manual image stitching
- Multi-channel fluorescence overlay
Software Requirements
- Microsoft™ Windows™ XP / Vista / 7/8/10 (32 & 64 bit)
Warranty
5 year mechanical/optical defects, 1 year electrical
Specifications
| Microscope Camera | |
| USB | |
| 10.2 x 10.2 x 7.6 cm | |
| 5.1 MP | |
| 5 V |
| Windows | |
| CMOS | |
| Multiple | |
| CMOS | |
| 5 years optical and mechanical, 1 year electrical from date of purchase |