missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laxco™ SeBa Series Digital Clinical Upright Phase Microscope with Tilting Head
Description
Head
- 10 x 5 in. touchscreen LCD display
- 16 MP color CMOS camera
- Binocular head with 22 mm FOV / 10x eyepieces
- Multiple USB ports for attaching keyboard, mouse, storage device or remote capture button
- SeBaShare Cloud technology allows individuals to remotely collaborate, share and access images
- SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
- Capture still or video images and save them to SeBaShare or any USB storage device
- Capture, review, measure, and annotate images using the preloaded advanced SeBaVIEW software
- Single power source controls power to the camera, computer and microscope
Objectives
- Sealed 40x to prevent accidental damage from use of oil at 100x Infinity corrected
- Wide range of magnifications: 2x, 4x, 10x, 20x, 40x, 60x, and 100x
- Anti-reflective optical coatings, for superior optical quality
- Parfocal and parcentered
- Research grade optics for flawless image quality
Stand
- Built-in carrying handle
- Reverse objective turret (6 position) allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Reflected LED transmitted illumination with removable housing
- Rackless X/Y mechanical stage for smooth, fine movement control
- Various upgrade options available covering various applications
Illumination
- Full Koehler illumination with field diaphragm
- Cool, stable, color temperature and brightness intensity
- 50,000 hour bulb life
Certifications
- Quality Performance Certification
Specifications
Specifications
| Eyepiece | 10X/22 mm |
| Head Style | Trinocular, Tilting |
| Lighting Type | LED |
| Magnification Power | 10X, 20X, 40X, 100X |
| Model | Infinity Optical System |
| Objective Types | Phase Contrast Plan Achromatic |
| Product Type | Digital Microscope System Package |
| Voltage | 100/115/220/230 V |