missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ SeBa™ Pro4B Series Digital Microscope System
GREENER_CHOICE

Catalog No. p-7071658
Change view
Click to view available options
Model:
SeBaP4B-BF1
Design Type:
Contrast Method: Brightfield
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Design Type
SEBAP4BBF1 SeBaP4B-BF1 Contrast Method: Brightfield
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SEBAP4BBF1 Supplier Laxco™ Supplier No. SEBAP4BBF1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Laxco™ SeBa™ Pro4B Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

Head

  • 9.7 in. touchscreen retina display
  • 16MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope

Objectives

  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered

Stand

  • Built-in carrying handle
  • Reverse objective turret (5 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control

Illumination

  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life

Certifications

Quality Performance Certification

Specifications

Condenser Type 1.2 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.9 N.A.
Description Right-Handed, X/Y Rackless Mechanical Stage
Design Type Contrast Method: Brightfield
Camera Type 16MP Color
Display Type 9.7 in. Retina
Eyepiece 10X/20 mm
Head Style Binocular Digital
Lighting Type LED
Magnification Power 4X, 10X, 20X, 40X, 100X (oil)
Model SeBaP4B-BF1
Objective Types Infinity Plan Achromatic
Product Type Microscope
Resolution Coarse and Fine
For Use With (Application) Advanced Research, Clinical, Lab
Includes Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, USB Drive, filters, keyboard, mouse
Optical Design Infinity, DIN
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Width (English) 10.5 in.
Width (Metric) 26.7 cm
Height (English) 24.3 in.
Height (Metric) 61.8 cm
Diameter (English) 18.8 in.
Diameter (Metric) 47.7 cm
Electrical Requirements External, 110/220 V Auto Switch 12 V, DC Supply
Show More Show Less