missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ SeBa™ 2 Series Digital Microscope System

Laxco™ SeBa™ 2 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.

$14,128.49

Specifications

Condenser Type N.A. 1.25 Abbe Achromatic condenser with Iris diaphragm and filter holder
Description 150x132mm X/Y Mechanical Stage, Moving Range: 76x50mm
Camera Type 5MP CMOS, 2.2andmu;m pixels
Display Type 9.7 in. HD Touchscreen Display 1024 x 768 Pixels
Eyepiece 20 mm FOV
View More Specs

Products 1
Catalog Number Mfr. No. Model Design Type Price Quantity & Availability  
Catalog Number Mfr. No. Model Design Type Price Quantity & Availability  
SEBA2BF1
View Documents Promotion Details
Laxco™
SEBA2BF1
SeBa2-BF1 Contrast Method: Brightfield N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Head

  • 9.7 in. touchscreen retina display
  • 5MP color CMOS camera
  • 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or USB storage device
  • Capture, review, measure, and annotate images
  • Single power source controls power to the camera, computer and microscope

Objectives

  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Parfocal and parcentered

Stand

  • Built-in carrying handle
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge

Illumination

  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life

Certifications

Quality Performance Certification

Specifications

Specifications

N.A. 1.25 Abbe Achromatic condenser with Iris diaphragm and filter holder
5MP CMOS, 2.2andmu;m pixels
20 mm FOV
LED
Coarse and Fine
Reversed Quadruple Nosepiece
Capture still images and video, Upload to SeBaShare
9.6 in.
External, 110/220 V Auto Switch 12 V, DC Supply
150x132mm X/Y Mechanical Stage, Moving Range: 76x50mm
9.7 in. HD Touchscreen Display 1024 x 768 Pixels
SeBa Display
Microscope
Educational and Basic Research
4 USB Ports, Bluetooth, Wifi
5 years optical and mechanical, 1 year electrical from date of purchase
24.5 cm
Videos
SDS
Documents

Documents