missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ampac™ SealPAK Tubullar Rollstock Pouches
Description
Includes
Pouch cutter (01-812-21) supplied with every roll except 01-812-26A.
Create custom-size pouches
- Ideal for histology and pathology specimens and for safe biological waste disposal in medical, institutional and industrial facilities
- Polyester with polyethylene lining; does not react with formaldehyde, weak solutions of acids, alkalis or organic solvents
- Withstand infrared and gamma rays
- Can be frozen or boiled
- Can be cut to desired length and sealed at both ends
Compliance
Use no adhesives or bonding agents.
Specifications
Specifications
| Description | Heat-Sealable Roll Stock Pouches |
| Material | Polyester, Polyethylene |
| Thickness (English) | 4.50 mil |
| Dimensions (L x W) | 125 ft. x 16 in. |
| Length (English) | 125 ft. |
| Width (English) | 16 in. |
| Length (Metric) | 38 m |
| Width (Metric) | 41 cm |