missing translation for 'onlineSavingsMsg'
Learn More

Ampac™ SealPAK Tubullar Rollstock Pouches

Catalog No. 0181226C
Change view
Click to view available options
Thickness (English):
2.50 mil
4.50 mil
Dimensions (L x W):
125 ft. x 16 in.
125 ft. x 9.5 in.
250 ft. x 24 in.
250 ft. x 9.5 in.
Material:
Foil
Polyester, Polyethylene
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (English) Dimensions (L x W) Material
0181226C 2.50 mil 250 ft. x 24 in. Polyester, Polyethylene
0181226D 4.50 mil 125 ft. x 9.5 in. Polyester, Polyethylene
0181226A 4.50 mil 125 ft. x 16 in. Polyester, Polyethylene
0181226E 2.50 mil 250 ft. x 9.5 in. Polyester, Polyethylene
01812782 4.50 mil 125 ft. x 9.5 in. Foil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 0181226C Supplier Ampac™ Supplier No. TRS 24250 6

Includes

Pouch cutter (01-812-21) supplied with every roll except 01-812-26A.

Create custom-size pouches

  • Ideal for histology and pathology specimens and for safe biological waste disposal in medical, institutional and industrial facilities
  • Polyester with polyethylene lining; does not react with formaldehyde, weak solutions of acids, alkalis or organic solvents
  • Withstand infrared and gamma rays
  • Can be frozen or boiled
  • Can be cut to desired length and sealed at both ends

Compliance

Use no adhesives or bonding agents.

Specifications

Description Heat-Sealable Roll Stock Pouches
Material Polyester, Polyethylene
Thickness (English) 2.50 mil
Dimensions (L x W) 250 ft. x 24 in.
Length (English) 250 ft.
Width (English) 24 in.
Length (Metric) 76 m
Width (Metric) 61 cm