missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Thermal Sealing Film, Strong Bond

Catalog No. 14955165
Change view
Click to view available options
Adhesive:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive
14955165 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14955165 Supplier Fisherbrand™ Supplier No. MS1000PCR2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optically clear sealing film for qPCR, Strong Bond, for PP plates.

  • Fast and consistent sealing
  • Optically clear for qPCr
  • Strong bond

Specifications

Color Clear
Material Plastic
Sterility Non-sterile
Autoclavable Not Autoclavable
Dimensions (L x W) 125 x 78 mm
Quantity 100 Pk.
Width (English) 3.07 in.
Width (Metric) 78 mm
Product Type Thermal Sealing Film
Product Line Fisherbrand
Adhesive None
Pierceable No
Fit for Purpose Certified Quality
Show More Show Less