missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Thermal Sealing Film, Peelable

Catalog No. 14955166
Change view
Click to view available options
Adhesive:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive
14955166 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14955166 Supplier Fisherbrand™ Supplier No. MS1000PCR1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optically clear sealing film for qPCR, Peelable, for most plate types.

  • Fast and consistent sealing
  • Optically clear for qPCr
  • Peelable

Specifications

Color Ultra Clear
Material Plastic
Sterility Non-sterile
Autoclavable Not Autoclavable
Dimensions (L x W) 125 x 78 mm
Quantity 100 Pk.
Width (English) 3.07 in.
Width (Metric) 78 mm
Pre-slit No
Shipping Condition Standard
Product Type Thermal Sealing Film
Product Line Fisherbrand
Adhesive None
Thickness 105 μm
Pierceable No
Peelable Yes
Fluorescence Yes
Fit for Purpose Certified Quality
Show More Show Less