missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Aluminum Sealing Film for Cold Storage and Automation
Description
- Made of pierceable aluminum
- Tight seal for diminished evaporation and sample protection
- Trimmed corners eliminates plate overhang and prevents interference with robotic equipment
- Adhesive-free area to ensure that tasks are contamination free
- DNase-, RNase-, and DNA-free
Specifications
Specifications
| Color | Foil |
| Description | RNase / DNase free |
| Material | Aluminum |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| No. per Pack | 100 Sheets/Box |
| Evaporation Barrier | Yes |
| Pre-slit | No |
| Product Type | Sealing Film |
| Product Line | BRAND |
| Show More |