missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolle Safety™ Sealed Universal Safety Goggles
Description
- Optimal fit thanks to its Wave technology
- PC/TPR co-injected frame with overflow chute
- Effortless pivoting faceguard
- Improved recyclability
- UV protection
- Scratch-resistant
- Anti-fog
Specifications
Specifications
| Lens Coating | Scratch-resistant, Anti-fog |
| Description | Sealed |
| Color | Black and Green |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Style | Clear and Foam |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Show More |