missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Scullery Sinks, 48 in.
Description
Construction
- Hot and cold water fixtures with gooseneck faucet and wrist-blade handles
- Rounded sink and drainboard
- Leg diameter: 1.6 in.
- Drain diameter: 3.6 in.
- Drainboard to left or right of sink, or on both sides
- (4) leveling feet
Materials
- 304 stainless steel, 16 GA
Dimensions
- MS2448L-24 and MS2448R-24: 74 L x 29.4 W x 45 H in.
- MS2430LR-24: 96 L x 29.4 W x 45 H in.
- Sink: 48 L x 24 W x 14 H in.
Utilities / Power
- Provide 60-65 PSI water pressure and 4 GPM of flow
Options and Accessories
- Left, right, or double-sided options available
Specifications
Specifications
| Product Type | Autopsy and Embalming Sink |
| Material | Stainless Steel (304) |
| Height (English) | 45 in. |
| Length (English) | 74 in. |
| Width (English) | 29.4 in. |
| Model | Right-Drainboard Orientation |