missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Scrubber K-415 TripleScrub
A three-step gas scrubbing instrument with a powerful pump and condensation, neutralization and adsorption steps. It protects the user and the environment not only by neutralizing poisonous fumes and reaction gases, but also by minimizing the use of cooling water.
Supplier: BUCHI 114152330
Description
- Aggressive acid or alkali fumes are sucked off by means of the powerful pump into the first stage for precondensation to avoid dilution of the second stage
- The output from the condensation stage is neutralized in the neutralization vessel
- Particles of organic and inorganic substances are collected in the third stage
- Suction power can be adjusted anytime to allow for flexibility
- K-415 can be controlled via a digester
- For use with recirculation chillers
Chemical Identifiers
| None | |
| 140 W | |
| Neutralizing Poisonous Fumes and Reaction Gases |
| 50/60 Hz | |
| 32 LPM | |
| Suction: 50 to 400 mbar |
Specifications
| TripleScrub | |
| 15 A | |
| 220/240 V | |
| 417 x 347 x 526 mm | |
| Neutralizing Poisonous Fumes and Reaction Gases | |
| Suction: 50 to 400 mbar |
| None | |
| 50/60 Hz | |
| 140 W | |
| 32 LPM | |
| Recirculation Chillers |