missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Scrubber K-415 TripleScrub

Catalog No. 05405676
Change view
Click to view available options
Product Type:
TripleScrub
TripleScrubECO
Voltage:
220/240 V
120 V
230 V
Dimensions (L x W x H):
417 x 347 x 526 mm
417 x 347 x 543 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Voltage Dimensions (L x W x H)
05405676 TripleScrub 120 V 417 x 347 x 526 mm
05405678 TripleScrub 220/240 V 417 x 347 x 526 mm
05405677 TripleScrubECO 120 V 417 x 347 x 543 mm
05405679 TripleScrubECO 230 V 417 x 347 x 543 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05405676 Supplier BUCHI Supplier No. 114151230

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A three-step gas scrubbing instrument with a powerful pump and condensation, neutralization and adsorption steps. It protects the user and the environment not only by neutralizing poisonous fumes and reaction gases, but also by minimizing the use of cooling water.

  • Aggressive acid or alkali fumes are sucked off by means of the powerful pump into the first stage for precondensation to avoid dilution of the second stage
  • The output from the condensation stage is neutralized in the neutralization vessel
  • Particles of organic and inorganic substances are collected in the third stage
  • Suction power can be adjusted anytime to allow for flexibility
  • K-415 can be controlled via a digester
  • For use with recirculation chillers

Specifications

Product Type TripleScrub
Display None
Amperage 1.17 A
Hertz 50/60 Hz
Voltage 120 V
Wattage 140 W
Dimensions (L x W x H) 417 x 347 x 526 mm
Flow Rate 32 LPM
For Use With (Application) Neutralizing Poisonous Fumes and Reaction Gases
For Use With (Equipment) Recirculation Chillers
Pressure Suction: 50 to 400 mbar
Show More Show Less