missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Scroll Vacuum Pump

Catalog No. p-6977005
Change view
Click to view available options
Flow Rate:
195 L/min.
Electrical Requirements:
115 V 50/60 Hz
Weight (Metric):
26.8 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Electrical Requirements Weight (Metric)
16108554 195 L/min. 115 V 50/60 Hz 26.8 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16108554 Supplier Labconco™ Supplier No. 7587000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with FreeZone™ Freeze Dry Systems - Oil-free, dry pumps requiring very little maintenance. Labconco™ Scroll Vacuum Pump is dry pump that use two spiral scrolls to compress air and vapors and move them toward exhaust.

  • Scroll recommended be changed every 40,000 hours of use
  • Handle water vapor better than most types of pumps and make significantly less noise during operation
  • Displacement capacity of 189 to 195L/min., dependng on the Hz of operation
  • Completely oil-free pumps with true hydrocarbon-free design
  • All models feature acid-resistant Chemraz™ valves and stainless steel fittings for corrosion-resistance
  • Have an inverter so voltage operation may be changed in field if needed
  • Vacuum outlet is 1.9cm (0.75 in.) OD
  • May be used with aqueous and solvent samples including acetonitrile, as well as concentration applications

Specifications

Max. Vacuum <7 x 10-3 mBar
Includes 115V and 230V power cords
Electrical Requirements 115 V 50/60 Hz
Depth (Metric) 50.8 cm
Weight (English) 59 lb.
Weight (Metric) 26.8 kg
Flow Rate 195 L/min.
For Use With FreeZone™ Freeze Dry Systems
Overall Height (English) 15 in.
Overall Height (Metric) 38.1 cm
Overall Width (English) 12 in.
Overall Width (Metric) 30.4 cm
Pump Type Vacuum Pump
Maximum Pressure 1 atm
Voltage 115 V
Show More Show Less