missing translation for 'onlineSavingsMsg'
Learn More

Scout Compact Binoculars

Catalog No. S90237A
Encompass
Change view
Click to view available options
Magnification:
8x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S90237A 8x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90237A Supplier Carson Optical Supplier No. JD822

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

  • Pouch case and strap

Provide superior optical quality in a compact, portable size.

Center focus knob with an independent right diopter adjustment for maximum focusing flexibility.

Scout—8 x 22mm

  • Minimum Focusing Distance: 6.6 ft. (2m)
  • Prism Type: BK-7 porro
  • Field of View: 408 ft. (124m) at 1000 yards (914m)
  • Weight: 6 oz. (171g)

ScoutPlus—10 x 25mm

  • Minimum Focusing Distance: 16 ft. (4.9m)
  • Prism Type: BK-7 porro
  • Field of View: 342 ft. (104m) at 1000 yards (914m)
  • Weight: 9.9 oz. (281g)

Specifications

Magnification 8x
Lens Coating Fully Coated
Optical Design BK-7 Prism
Height (English) 3.34 in.
Height (Metric) 8.5 cm
Width (English) 1.14 in.
Width (Metric) 2.9 cm
For Use With (Application) Sporting events, concerts and all outdoor activities
Weight (English) 0.37 lb.
Field of View 393 ft. at 1000 yd.