missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Scott™ Essential Manual Skin Care Dispenser
High capacity manually activated skin care dispensers are available in black or white design and feature a front window to check remaining levels.
Supplier: Kimberly-Clark Professional™ 92144
Description
- High capacity manual soap and hand sanitizer dispenser
- White, 1.0 L capacity
- Dimensions 4.85 in. x 8.36 in. x 5.43 in.
- Holds compatible skincare refills including soap, hand sanitizer, body wash, and lotion
- Reduces run-out and maintenance time
- Compatible with universal mounting brackets and wall and floor protector
- Backed by a lifetime warranty and is designed to save time and money while reducing service disruptions and user complaints
Specifications
| Skin Care Dispenser | |
| White | |
| 1 Liter |