missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Essential Manual Skin Care Dispenser

High capacity manually activated skin care dispensers are available in black or white design and feature a front window to check remaining levels.

Supplier:  Kimberly-Clark Professional™ 92145

 View more versions of this product

Catalog No. 17010540


Only null left

Description

Description

  • High capacity manual soap and hand sanitizer dispenser
  • Black, 1.0 L capacity
  • Dimensions 4.85 in. x 8.36 in. x 5.43 in.
  • Holds compatible skincare refills including soap, hand sanitizer, body wash, and lotion
  • Reduces run-out and maintenance time
  • Compatible with universal mounting brackets and wall and floor protector
  • Backed by a lifetime warranty and is designed to save time and money while reducing service disruptions and user complaints
Specifications

Chemical Identifiers

Skin Care Dispenser
1 Liter

Specifications

Skin Care Dispenser
Universal Mounting Brackets
Soap, Hand Sanitizer, Body Wash, Lotion
1 Ea.
Black
1 Liter
92145
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions