missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Scotch™ Flatback Masking Tape 250
Description
- Has an aggressive rubber adhesive that provides instant adhesion to a wide variety of surfaces
- The treated flat stock backing has good tensile strength to resist breakage
- It offers solvent and moisture-resistance to minimize bleed-through in applications
- Scotch™ Flatback Tape features a special backsize treatment provides easy-to-use controlled unwind.
- It has been used to conduct testing according to ASTM D-3359;however, this test method does not endorse or suggest that any particular tape must be used.
Specifications
Specifications
| Adhesive Type | Rubber |
| Color | Tan |
| Quantity | 36/Cs. |
| Length (English) | 60 yd. |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |