missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Scotch-Brite™ Stainless Steel Scrubber
Description
- Single wire strand construction to eliminate multiple ends
- High quality grade stainless steel to withstand breakage under normal usage and provide durability and corrosion resistance from exposure to hot water, detergents and normal cleaning liquids
- Use for cleaning, scouring, and scrubbing pots, pans, baking dishes, broiler pans, grills and ovens
Specifications
Specifications
| Product Type | Metal Scrubber |
| Color | Gray |
| For Use With (Application) | Pot and Pan Cleaning |
| Material | Stainless Steel |
| Quantity | 12/Cs. |
| Volume (English) | 1.75 oz. |
| Volume (Metric) | 49.6 g |