missing translation for 'onlineSavingsMsg'
Learn More

3M™ Scotch-Brite™ Multi-Flex Abrasive Sheet, S ULF

Catalog No. 296354739
Change view
Click to view available options
Dimensions (L x W):
20.32 x 6.10 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296354739 20.32 x 6.10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296354739 Supplier 3M™ Supplier No. 7000028496

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ultra-flexible and conformable perforated sheet roll abrasive for cleaning or fine finishing.

  • The Scotch-Brite™ Multi-Flex Abrasive Sheet Roll works quickly and economically in sealer sanding, denibbing, defuzzing, highlighting and top coat finishing applications (both solvent and water-based)
  • It features the finest grade of Multi Flex Products available for critical scuffing prior to applying top coat
  • It is extremely scrunchable, and can be folded, stacked or rolled to accommodate application needs
  • It is ideal for very fine finish applications and it replaces steel wool to eliminate contamination
  • The abrasive mineral used in the Scotch-Brite™ Multi-Flex Abrasive Sheet Roll is an ultra fine grade aluminum oxide

Specifications

Material Silicon Carbide
Certifications/Compliance Ultra Fine
Dimensions (L x W) 20.32 x 6.10 cm
Includes Silicon Carbide
Length (English) Cord 8 in.
Width (English) 20 ft.