missing translation for 'onlineSavingsMsg'
Learn More

3M™ Scotch-Brite™ Medium Duty Scouring Pad No.97, H-97

Catalog No. 296367138
Change view
Click to view available options
Dimensions (L x W):
152 x 229 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296367138 152 x 229 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296367138 Supplier 3M™ Supplier No. 7000136422

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for removing baked on food from cooking pots, pans, utensils, and inside cooking equipment

  • Made from high quality mineral and adhesive synthetic fibres
  • This pad can be used wet or dry to scrub cookware, clean kitchen equipment, floor and for general purpose cleaning
  • This abrasive scouring pad is not recommended for use on polished or easily-scratched surfaces

Specifications

Dimensions (L x W) 152 x 229 mm
Length (English) 6 in.
Length (Metric) 152 mm
Width (English) 9 in.
Width (Metric) 229 mm