missing translation for 'onlineSavingsMsg'
Learn More

3M™ Scotch-Brite™ Light Duty Scrub Sponge, H-63

Catalog No. 296361317
Change view
Click to view available options
Dimensions (L x W):
6.1 x 3.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296361317 6.1 x 3.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296361317 Supplier 3M™ Supplier No. 7010029000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dual-action cleaning pad that won’t scratch or mar most surfaces. This sponge can be used to clean stainless steel, glass, ceramic, fine china, porcelain, countertops and non-stick surfaces.

  • Dual-action scrubbing sponge
  • Designed for cleaning delicate surfaces
  • Light duty scouring pad on one side
  • The sponge side quickly wipes up spills and messes and can carry cleaning solutions to the work surface

Specifications

Dimensions (L x W) 6.1 x 3.6 in.
Dimensions (L x W x H) 6.1 x 3.6 x 0.7 in.
Height (Metric) 1.8 cm
Length (Metric) 15.5 cm
Width (Metric) 9.1 cm