missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Scissor Lift, End and Side-Loading with Scale
Description
Construction:
- Fits 23 in., 27 in., or 31 in. trays (sold separately) based on model
- Multi-directional rollers which allow for end and side loading
- Includes scale with digital indicator
- Battery-operated electromechanical scissor lifting system
- Integral battery charger and rechargeable battery
- Flip-latches are provided on ends and sides to secure loads and help prevent shifting
- Full-swivel casters with brakes, (3) with total lock brakes and (1) with directional lock
- Removable handle with quick release pins
- Plastic hand-held lift controller
Materials:
- 11GA 304 Stainless steel tubing
- Various gages of stainless steel sheet metal
- (10) Nylon/PVC multi-directional rollers
Dimensions:
- M690ESSC-23: 85.3 in. L x 28.6 in. W x 16 in. (minimum) - 93.75 in. (maximum) H
- M690ESSC-27: 85.3 in. L x 29.25 in. W x 16 in. (minimum) - 93.75 in. (maximum) H
- M690ESSC-31: 85.3 in. L x 34 in. W x 15.5 in. (minimum) - 93.75 in. (maximum) H
Capacity:
- 500 lb.
Utilities / Power:
- 24V power system, (2 Rechargeable deep-cycle 12-volt batteries included) battery cord accepts any standard 120V/1hp/60V outlet
Compatibility:
- M690ESSC-23: JC023 and JC023D trays, (T3626-23, T3636HS-23, T3626DHS-23 Legacy trays)
- M690ESSC-27: JC027 and JC027D trays, (T3626-27, T3626HS-27, T3626DHS-27 Legacy trays)
- M690ESSC-31: GA031 tray
Note: Trays sold separately
Spécifications
Spécifications
| Product Type | Cadaver Lift |
| Material | Stainless Steel (304) |
| Height (English) | 15.5 in. to 93 in. |
| Length (English) | 85.9 in. |
| Width (English) | 34 in. |